Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, Blue, 100 ft

  • Mfr # WXP-6TXL-2001-D6-100

  • Zoro # G715699404


product price: $10.29
/ea

Key Features

Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Blue
Nominal Outside Diameter
0.07 in
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2001-D6-100
Zoro #
G715699404
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.07 in
Overall Length
100 ft
Conductor Size
20 AWG

Details

Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Blue
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Conductor Design
Stranded
Standards
RoHS, SAE J1128
Conductor Material
Copper
Number of Conductors
1
Conductor Insulation Material
XLPE
Voltage
60 V
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
TXL

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.