Automotive Wire, 20 AWG, Blue, 500 ft
Mfr # WXP-6GXL-2001-D6-500
Zoro # G015699456
product price: $50.89
/eaKey Features
Standards
RoHS, SAE J1128
Packaging
Reel
Overall Length
500 ft
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-2001-D6-500
Zoro #
G015699456
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Conductor Size
20 AWG
Nominal Outside Diameter
0.09 in
Details
Item
Automotive Wire
Standards
RoHS, SAE J1128
Packaging
Reel
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Voltage
60 V
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.