Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, Brown, 100 ft

  • Mfr # WXP-6GXL-2001-1-100

  • Zoro # G115699516


product price: $11.59
/ea

Key Features

Conductor Insulation Material
XLPE
Number of Conductors
1
Conductor Design
Stranded
Trade Designation
GXL
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6GXL-2001-1-100
Zoro #
G115699516
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
20 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Number of Conductors
1
Conductor Design
Stranded
Trade Designation
GXL
Voltage
60 V
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Packaging
Reel
Conductor Insulation Color
Brown

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.