Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, Brown, 25 ft

  • Mfr # WXP-6SXL-2001-1-25

  • Zoro # G615699443


product price: $4.19
/ea

Key Features

Number of Conductors
1
Special Features
Resistant to Temperature
Trade Designation
SXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-2001-1-25
Zoro #
G615699443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Nominal Outside Diameter
0.1 in
Conductor Size
20 AWG

Details

Item
Automotive Wire
Number of Conductors
1
Special Features
Resistant to Temperature
Trade Designation
SXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Brown
Conductor Insulation Material
XLPE
Conductor Material
Copper
Packaging
Reel
Conductor Design
Stranded
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.