Zoro Homepage

Automotive Wire, 20 AWG, Gray, 100 ft

  • Mfr # WXP-6SXL-2001-8-100

  • Zoro # G715699411


product price: $12.59
/ea

Key Features

Conductor Size
20 AWG
Conductor Design
Stranded
Conductor Material
Copper
Trade Designation
SXL
Standards
SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-2001-8-100
Zoro #
G715699411
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
20 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Conductor Design
Stranded
Conductor Material
Copper
Trade Designation
SXL
Standards
SAE J1128
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Packaging
Reel
Special Features
Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Gray

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.