Automotive Wire, 20 AWG, Gray, 100 ft
- Mfr # WXP-6TXL-2001-8-100
- Zoro # G115699417
product price:Â
$
10.29
/ea
Key Features
Conductor Size
20 AWG
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Overall Length
100 ft
Conductor Material
Copper
Standards
RoHS, SAE J1128
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6TXL-2001-8-100
- Zoro #
- G115699417
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Special Features
- Resistant to Flame, Resistant to Heat, Resistant to Temperature
- Conductor Material
- Copper
- Standards
- RoHS, SAE J1128
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Conductor Insulation Material
- XLPE
- Packaging
- Reel
- Conductor Insulation Color
- Gray
- Operating Temperature - Minimum
- -40 Degrees F
- Trade Designation
- TXL
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Voltage
- 60 V
- Number of Conductors
- 1
- Conductor Design
- Stranded
Dimensions
- Conductor Size
- 20 AWG
- Overall Length
- 100 ft
- Nominal Outside Diameter
- 0.07 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.