Automotive Wire, 20 AWG, Gray, 500 ft
Mfr # WXP-6GXL-2001-8-500
Zoro # G315699477
product price: $50.89
/eaKey Features
Conductor Size
20 AWG
Trade Designation
GXL
Special Features
Resistant to Heat
Voltage
60 V
Conductor Insulation Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-2001-8-500
Zoro #
G315699477
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
20 AWG
Nominal Outside Diameter
0.09 in
Overall Length
500 ft
Details
Item
Automotive Wire
Trade Designation
GXL
Special Features
Resistant to Heat
Voltage
60 V
Conductor Insulation Color
Gray
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Standards
RoHS, SAE J1128
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.