Automotive Wire, 20 AWG, Gray, 500 ft
Mfr # WXP-6TXL-2001-8-500
Zoro # G415699339
product price: $42.49
/eaKey Features
Trade Designation
TXL
Nominal Outside Diameter
0.07 in
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6TXL-2001-8-500
Zoro #
G415699339
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.07 in
Overall Length
500 ft
Conductor Size
20 AWG
Details
Item
Automotive Wire
Trade Designation
TXL
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Number of Conductors
1
Conductor Insulation Material
XLPE
Voltage
60 V
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.