Zoro Homepage

Automotive Wire, 20 AWG, Green, 100 ft

  • Mfr # WXP-6SXL-2001-D5-100

  • Zoro # G015699258


product price: $12.59
/ea

Key Features

Overall Length
100 ft
Conductor Insulation Color
Green
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-2001-D5-100
Zoro #
G015699258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Nominal Outside Diameter
0.1 in
Conductor Size
20 AWG

Details

Item
Automotive Wire
Conductor Insulation Color
Green
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Special Features
Resistant to Temperature
Trade Designation
SXL
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Voltage
60 V
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.