Zoro Homepage

Automotive Wire, 20 AWG, Green, 100 ft

  • Mfr # WXP-6TXL-2001-D5-100

  • Zoro # G615699405


product price: $10.29
/ea

Key Features

Conductor Size
20 AWG
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Trade Designation
TXL
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2001-D5-100
Zoro #
G615699405
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
20 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.07 in

Details

Item
Automotive Wire
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Trade Designation
TXL
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Green
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.