Zoro Homepage

Automotive Wire, 20 AWG, Orange, 100 ft

  • Mfr # WXP-6SXL-2001-3-100

  • Zoro # G315699347


product price: $12.59
/ea

Key Features

Nominal Outside Diameter
0.1 in
Packaging
Reel
Special Features
Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-2001-3-100
Zoro #
G315699347
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Overall Length
100 ft
Conductor Size
20 AWG

Details

Item
Automotive Wire
Packaging
Reel
Special Features
Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Orange
Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Material
Copper
Number of Conductors
1
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.