Automotive Wire, 20 AWG, Orange, 25 ft
Mfr # WXP-6SXL-2001-3-25
Zoro # G815699342
product price: $4.19
/eaKey Features
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Standards
ISO 6722, RoHS, SAE J1128
Nominal Outside Diameter
0.1 in
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-2001-3-25
Zoro #
G815699342
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.1 in
Conductor Size
20 AWG
Overall Length
25 ft
Details
Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Standards
ISO 6722, RoHS, SAE J1128
Conductor Insulation Material
XLPE
Voltage
60 V
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Packaging
Reel
Special Features
Resistant to Temperature
Number of Conductors
1
Conductor Insulation Color
Orange
Trade Designation
SXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.