Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, Orange, 500 ft

  • Mfr # WXP-6GXL-2001-3-500

  • Zoro # G315699460


product price: $50.89
/ea

Key Features

Conductor Insulation Material
XLPE
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
GXL
Standards
RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-3-500
Zoro #
G315699460
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
20 AWG
Nominal Outside Diameter
0.09 in
Overall Length
500 ft

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
GXL
Standards
RoHS, SAE J1128
Conductor Material
Copper
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Voltage
60 V
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Orange

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.