Automotive Wire, 20 AWG, Orange, 500 ft
Mfr # WXP-6TXL-2001-3-500
Zoro # G115699431
product price: $42.49
/eaKey Features
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Orange
Standards
RoHS, SAE J1128
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-2001-3-500
Zoro #
G115699431
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.07 in
Conductor Size
20 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Orange
Standards
RoHS, SAE J1128
Conductor Material
Copper
Conductor Insulation Material
XLPE
Packaging
Reel
Trade Designation
TXL
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.