Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, Purple, 100 ft

  • Mfr # WXP-6TXL-2001-7-100

  • Zoro # G515699437


product price: $10.29
/ea

Key Features

Standards
RoHS, SAE J1128
Nominal Outside Diameter
0.07 in
Conductor Insulation Material
XLPE
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2001-7-100
Zoro #
G515699437
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.07 in
Overall Length
100 ft
Conductor Size
20 AWG

Details

Item
Automotive Wire
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Voltage
60 V
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Purple
Packaging
Reel
Trade Designation
TXL
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.