Zoro Homepage

Automotive Wire, 20 AWG, Red, 100 ft

  • Mfr # WXP-6GXL-2001-2-100

  • Zoro # G015699500


product price: $11.59
/ea

Key Features

Special Features
Resistant to Heat
Number of Conductors
1
Overall Length
100 ft
Voltage
60 V
Standards
SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-2-100
Zoro #
G015699500
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Nominal Outside Diameter
0.09 in
Conductor Size
20 AWG

Details

Item
Automotive Wire
Special Features
Resistant to Heat
Number of Conductors
1
Voltage
60 V
Standards
SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Trade Designation
GXL
Conductor Insulation Material
XLPE
Conductor Insulation Color
Red
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.