Shop ZORO SELECT
See all product information
Create Account
Automotive Wire, 20 AWG, Red, 100 ft
- Mfr # WXP-6SXL-2001-2-100
- Zoro # G815699304
product price:Â
$
12.59
/ea
Key Features
Voltage
60 V
Special Features
Resistant to Temperature
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6SXL-2001-2-100
- Zoro #
- G815699304
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Voltage
- 60 V
- Special Features
- Resistant to Temperature
- Number of Conductors
- 1
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Trade Designation
- SXL
- Conductor Design
- Stranded
- Operating Temperature - Minimum
- -60 Degrees F
- Conductor Material
- Copper
- Packaging
- Reel
- Conductor Insulation Color
- Red
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Standards
- ISO 6722, RoHS, SAE J1128
- Conductor Insulation Material
- XLPE
Dimensions
- Conductor Size
- 20 AWG
- Nominal Outside Diameter
- 0.1 in
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.