Automotive Wire, 20 AWG, Red, 500 ft
Mfr # WXP-6GXL-2001-2-500
Zoro # G715699510
product price: $50.89
/eaKey Features
Conductor Size
20 AWG
Standards
SAE J1128
Conductor Design
Stranded
Overall Length
500 ft
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-2001-2-500
Zoro #
G715699510
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
20 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.09 in
Details
Item
Automotive Wire
Standards
SAE J1128
Conductor Design
Stranded
Conductor Material
Copper
Trade Designation
GXL
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Red
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Voltage
60 V
Special Features
Resistant to Heat
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.