Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, White, 100 ft

  • Mfr # WXP-6GXL-2001-9-100

  • Zoro # G115699509


product price: $11.59
/ea

Key Features

Number of Conductors
1
Conductor Insulation Color
White
Voltage
60 V
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-9-100
Zoro #
G115699509
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Overall Length
100 ft
Conductor Size
20 AWG

Details

Item
Automotive Wire
Number of Conductors
1
Conductor Insulation Color
White
Voltage
60 V
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Packaging
Reel
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Heat
Standards
RoHS, SAE J1128
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.