Automotive Wire, 20 AWG, White, 500 ft
Mfr # WXP-6GXL-2001-9-500
Zoro # G815699519
product price: $50.89
/eaKey Features
Packaging
Reel
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-2001-9-500
Zoro #
G815699519
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
20 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.09 in
Details
Item
Automotive Wire
Packaging
Reel
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
White
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Voltage
60 V
Number of Conductors
1
Trade Designation
GXL
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.