Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, White, 500 ft

  • Mfr # WXP-6SXL-2001-9-500

  • Zoro # G915699365


product price: $52.19
/ea

Key Features

Number of Conductors
1
Standards
SAE J1128
Conductor Material
Copper
Trade Designation
SXL
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-2001-9-500
Zoro #
G915699365
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Overall Length
500 ft
Conductor Size
20 AWG

Details

Item
Automotive Wire
Number of Conductors
1
Standards
SAE J1128
Conductor Material
Copper
Trade Designation
SXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
White
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-60 Degrees F
Packaging
Reel
Special Features
Resistant to Temperature

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.