Zoro Homepage

Automotive Wire, 20 AWG, White, 500 ft

  • Mfr # WXP-6TXL-2001-9-500

  • Zoro # G015699364


product price: $42.49
/ea

Key Features

Conductor Insulation Color
White
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Overall Length
500 ft
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2001-9-500
Zoro #
G015699364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.07 in
Conductor Size
20 AWG

Details

Item
Automotive Wire
Conductor Insulation Color
White
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Number of Conductors
1
Voltage
60 V
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
TXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Material
Copper
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.