Automotive Wire, 20 AWG, Yellow, 25 ft
Mfr # WXP-6SXL-2001-4-25
Zoro # G315699293
product price: $4.19
/eaKey Features
Nominal Outside Diameter
0.1 in
Voltage
60 V
Special Features
Resistant to Temperature
Overall Length
25 ft
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-2001-4-25
Zoro #
G315699293
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.1 in
Overall Length
25 ft
Conductor Size
20 AWG
Details
Item
Automotive Wire
Voltage
60 V
Special Features
Resistant to Temperature
Packaging
Reel
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Number of Conductors
1
Standards
SAE J1128
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Conductor Insulation Color
Yellow
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.