Automotive Wire, 20 AWG, Yellow, 500 ft

  • Mfr # WXP-6GXL-2001-4-500

  • Zoro # G415699490


product price: $50.89
/ea

Key Features

Conductor Design
Stranded
Nominal Outside Diameter
0.09 in
Conductor Size
20 AWG
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-4-500
Zoro #
G415699490
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Conductor Size
20 AWG
Overall Length
500 ft

Details

Item
Automotive Wire
Conductor Design
Stranded
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Number of Conductors
1
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Conductor Insulation Color
Yellow
Conductor Material
Copper
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.