Automotive Wire, 20 AWG, Yellow, 500 ft
- Mfr # WXP-6TXL-2001-4-500
- Zoro # G215699386
product price:Â
$
42.49
/ea
Key Features
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
TXL
Overall Length
500 ft
Conductor Insulation Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6TXL-2001-4-500
- Zoro #
- G215699386
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Special Features
- Resistant to Flame, Resistant to Heat, Resistant to Temperature
- Operating Temperature - Minimum
- -40 Degrees F
- Trade Designation
- TXL
- Conductor Insulation Material
- XLPE
- Packaging
- Reel
- Voltage
- 60 V
- Conductor Insulation Color
- Yellow
- Conductor Design
- Stranded
- Number of Conductors
- 1
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Conductor Material
- Copper
- Standards
- SAE J1128
- Temperature Rating - Maximum Wet
- 257 Degrees F
Dimensions
- Overall Length
- 500 ft
- Nominal Outside Diameter
- 0.07 in
- Conductor Size
- 20 AWG
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.