Automotive Wire, 22 AWG, Blue, 25 ft
Mfr # WXP-6TXL-2201-D6-25
Zoro # G415698950
product price: $2.79
/eaKey Features
Standards
SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Design
Stranded
Conductor Insulation Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-2201-D6-25
Zoro #
G415698950
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in
Overall Length
25 ft
Details
Item
Automotive Wire
Standards
SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Design
Stranded
Conductor Insulation Color
Blue
Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Number of Conductors
1
Trade Designation
TXL
Temperature Rating - Maximum Wet
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.