Zoro Homepage

Automotive Wire, 22 AWG, Green, 100 ft

  • Mfr # WXP-6TXL-2201-D5-100

  • Zoro # G915698986


product price: $8.39
/ea

Key Features

Standards
RoHS, SAE J1128
Conductor Insulation Color
Green
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Size
22 AWG
Conductor Insulation Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2201-D5-100
Zoro #
G915698986
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in
Overall Length
100 ft

Details

Item
Automotive Wire
Standards
RoHS, SAE J1128
Conductor Insulation Color
Green
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Insulation Material
XLPE
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Trade Designation
TXL
Conductor Material
Copper
Number of Conductors
1
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.