Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 22 AWG, Orange, 25 ft

  • Mfr # WXP-6TXL-2201-3-25

  • Zoro # G315699118


product price: $2.79
/ea

Key Features

Number of Conductors
1
Standards
SAE J1128
Voltage
60 V
Conductor Insulation Color
Orange
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2201-3-25
Zoro #
G315699118
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in

Details

Item
Automotive Wire
Number of Conductors
1
Standards
SAE J1128
Voltage
60 V
Conductor Insulation Color
Orange
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Packaging
Reel
Trade Designation
TXL
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Material
Copper
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.