Automotive Wire, 22 AWG, Purple, 500 ft
Mfr # WXP-6TXL-2201-7-500
Zoro # G915698948
product price: $36.59
/eaKey Features
Nominal Outside Diameter
0.06 in
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
TXL
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6TXL-2201-7-500
Zoro #
G915698948
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.06 in
Conductor Size
22 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
TXL
Packaging
Reel
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Voltage
60 V
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Purple
Standards
SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.