Zoro Homepage

Automotive Wire, 22 AWG, Red, 25 ft

  • Mfr # WXP-6TXL-2201-2-25

  • Zoro # G615699115


product price: $2.79
/ea

Key Features

Packaging
Reel
Overall Length
25 ft
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2201-2-25
Zoro #
G615699115
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in

Details

Item
Automotive Wire
Packaging
Reel
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Standards
RoHS, SAE J1128
Conductor Material
Copper
Conductor Insulation Color
Red
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.