Automotive Wire, 22 AWG, White, 500 ft
Mfr # WXP-6TXL-2201-9-500
Zoro # G415698974
product price: $36.59
/eaKey Features
Overall Length
500 ft
Trade Designation
TXL
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-2201-9-500
Zoro #
G415698974
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in
Details
Item
Automotive Wire
Trade Designation
TXL
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Conductor Insulation Color
White
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Packaging
Reel
Standards
SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.