Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 22 AWG, Yellow, 25 ft

  • Mfr # WXP-6TXL-2201-4-25

  • Zoro # G515699116


product price: $2.79
/ea

Key Features

Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Conductor Insulation Color
Yellow
Standards
RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2201-4-25
Zoro #
G515699116
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.06 in
Conductor Size
22 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Conductor Insulation Color
Yellow
Standards
RoHS, SAE J1128
Conductor Material
Copper
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Trade Designation
TXL
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.