Zoro Homepage

Automotive Wire, 4 AWG, Black, 25 ft

  • Mfr # WXP-5JBX-0401-02-25

  • Zoro # G515698959


product price: $73.39
/ea

Key Features

Conductor Design
Stranded
Overall Length
25 ft
Special Features
Resistant to Abrasion
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-5JBX-0401-02-25
Zoro #
G515698959
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
4 AWG

Details

Item
Automotive Wire
Conductor Design
Stranded
Special Features
Resistant to Abrasion
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Packaging
Reel
Operating Temperature - Minimum
-58 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Conductor Insulation Color
Black
Standards
RoHS, SAE J1127
Conductor Material
Copper
Trade Designation
SGX

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SGX, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.