Zoro Homepage

Automotive Wire, 8 AWG, Black, 100 ft

  • Mfr # WXP-6SXL-0801-0-100

  • Zoro # G915699068


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Packaging
Reel
Conductor Size
8 AWG
Voltage
60 V
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-0801-0-100
Zoro #
G915699068
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
8 AWG
Nominal Outside Diameter
0.23 in
Overall Length
100 ft

Details

Item
Automotive Wire
Packaging
Reel
Voltage
60 V
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Trade Designation
SXL
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.