Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 8 AWG, Red, 25 ft

  • Mfr # WXP-6SXL-0801-2-25

  • Zoro # G115699097


product price: $41.39
/ea

Key Features

Trade Designation
SXL
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Conductor Size
8 AWG
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-0801-2-25
Zoro #
G115699097
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
8 AWG
Nominal Outside Diameter
0.23 in
Overall Length
25 ft

Details

Item
Automotive Wire
Trade Designation
SXL
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Voltage
60 V
Number of Conductors
1
Conductor Design
Stranded
Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.