Zoro Homepage

Automotive Wire, 8 AWG, White, 25 ft

  • Mfr # WXP-6SXL-0801-9-25

  • Zoro # G815698963


product price: $41.39
/ea

Key Features

Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Nominal Outside Diameter
0.23 in
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-0801-9-25
Zoro #
G815698963
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.23 in
Overall Length
25 ft
Conductor Size
8 AWG

Details

Item
Automotive Wire
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Number of Conductors
1
Standards
ISO 6722, RoHS, SAE J1128
Trade Designation
SXL
Conductor Insulation Color
White
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.