AutomotiveWire, 10AWG, LightBlue, 100ft
Mfr # WXP-6GXL-1001-L6-100
Zoro # G715699169
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Packaging
Reel
Overall Length
100 ft
Conductor Insulation Color
Light Blue
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1001-L6-100
Zoro #
G715699169
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.18 in
Details
Item
Automotive Wire
Packaging
Reel
Conductor Insulation Color
Light Blue
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat
Trade Designation
GXL
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Voltage
60 V
Conductor Insulation Material
XLPE
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.