AutomotiveWire, 10AWG, LightBlue, 25ft
Mfr # WXP-6GXL-1001-L6-25
Zoro # G815699229
product price: $24.89
/eaKey Features
Nominal Outside Diameter
0.18 in
Trade Designation
GXL
Conductor Insulation Material
XLPE
Voltage
60 V
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1001-L6-25
Zoro #
G815699229
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.18 in
Overall Length
25 ft
Conductor Size
10 AWG
Details
Item
Automotive Wire
Trade Designation
GXL
Conductor Insulation Material
XLPE
Voltage
60 V
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Special Features
Resistant to Flame, Resistant to Heat
Conductor Insulation Color
Light Blue
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Standards
SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.