AutomotiveWire, 10AWG, LightGreen, 25ft
Mfr # WXP-6GXL-1001-L5-25
Zoro # G415699155
product price: $24.89
/eaKey Features
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Nominal Outside Diameter
0.18 in
Trade Designation
GXL
Special Features
Resistant to Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1001-L5-25
Zoro #
G415699155
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.18 in
Conductor Size
10 AWG
Overall Length
25 ft
Details
Item
Automotive Wire
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Trade Designation
GXL
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Light Green
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.