Zoro Homepage

AutomotiveWire, 12AWG, LightBlue, 25ft

  • Mfr # WXP-6GXL-1201-L6-25

  • Zoro # G215699157


product price: $16.19
/ea

Key Features

Overall Length
25 ft
Conductor Size
12 AWG
Packaging
Reel
Standards
SAE J1128
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1201-L6-25
Zoro #
G215699157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.14 in

Details

Item
Automotive Wire
Packaging
Reel
Standards
SAE J1128
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Light Blue
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.