Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 12AWG, LightBlue, 500ft

  • Mfr # WXP-6GXL-1201-L6-500

  • Zoro # G415699162


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Nominal Outside Diameter
0.14 in
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Conductor Insulation Color
Light Blue
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1201-L6-500
Zoro #
G415699162
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.14 in
Conductor Size
12 AWG
Overall Length
500 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Conductor Insulation Color
Light Blue
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Number of Conductors
1
Standards
SAE J1128
Special Features
Resistant to Heat
Trade Designation
GXL
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.