Zoro Homepage

AutomotiveWire, 12AWG, LightBlue, 500ft

  • Mfr # WXP-6TXL-1201-L6-500

  • Zoro # G115699356


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Color
Light Blue
Conductor Design
Stranded
Conductor Size
12 AWG
Standards
SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1201-L6-500
Zoro #
G115699356
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Nominal Outside Diameter
0.13 in
Overall Length
500 ft

Details

Item
Automotive Wire
Conductor Insulation Color
Light Blue
Conductor Design
Stranded
Standards
SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Trade Designation
TXL
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.