AutomotiveWire, 12AWG, LightGreen, 100ft
Mfr # WXP-6GXL-1201-L5-100
Zoro # G115699158
product price: $50.89
/eaKey Features
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Nominal Outside Diameter
0.14 in
Standards
RoHS, SAE J1128
Special Features
Resistant to Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1201-L5-100
Zoro #
G115699158
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.14 in
Conductor Size
12 AWG
Overall Length
100 ft
Details
Item
Automotive Wire
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Standards
RoHS, SAE J1128
Special Features
Resistant to Heat
Trade Designation
GXL
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Light Green
Conductor Material
Copper
Number of Conductors
1
Conductor Insulation Material
XLPE
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.