Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 12AWG, LightGreen, 100ft

  • Mfr # WXP-6TXL-1201-L5-100

  • Zoro # G715699398


product price: $47.39
/ea

Key Features

Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Conductor Size
12 AWG
Standards
SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1201-L5-100
Zoro #
G715699398
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Nominal Outside Diameter
0.13 in
Overall Length
100 ft

Details

Item
Automotive Wire
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Standards
SAE J1128
Conductor Design
Stranded
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
TXL
Conductor Insulation Color
Light Green
Conductor Material
Copper
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.