AutomotiveWire, 12AWG, LightGreen, 500ft
Mfr # WXP-6TXL-1201-L5-500
Zoro # G915699419
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Nominal Outside Diameter
0.13 in
Standards
SAE J1128
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1201-L5-500
Zoro #
G915699419
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.13 in
Overall Length
500 ft
Conductor Size
12 AWG
Details
Item
Automotive Wire
Standards
SAE J1128
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Trade Designation
TXL
Packaging
Reel
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Conductor Insulation Color
Light Green
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.