Zoro Homepage

AutomotiveWire, 14AWG, LightBlue, 100ft

  • Mfr # WXP-6SXL-1401-L6-100

  • Zoro # G115699103


product price: $33.89
/ea

Key Features

Standards
SAE J1128
Trade Designation
SXL
Conductor Insulation Material
XLPE
Conductor Size
14 AWG
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1401-L6-100
Zoro #
G115699103
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Nominal Outside Diameter
0.14 in
Overall Length
100 ft

Details

Item
Automotive Wire
Standards
SAE J1128
Trade Designation
SXL
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Operating Temperature - Minimum
-60 Degrees F
Conductor Insulation Color
Light Blue
Special Features
Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Packaging
Reel
Voltage
60 V
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.