Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 14AWG, LightBlue, 500ft

  • Mfr # WXP-6GXL-1401-L6-500

  • Zoro # G315699279


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Conductor Size
14 AWG
Temperature Rating - Maximum Wet
257 Degrees F
Nominal Outside Diameter
0.12 in
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6GXL-1401-L6-500
Zoro #
G315699279
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Nominal Outside Diameter
0.12 in
Overall Length
500 ft

Details

Item
Automotive Wire
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Special Features
Resistant to Flame, Resistant to Heat
Standards
SAE J1128
Conductor Insulation Color
Light Blue
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Number of Conductors
1
Packaging
Reel
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.