AutomotiveWire, 14AWG, LightGreen, 25ft
Mfr # WXP-6GXL-1401-L5-25
Zoro # G515699321
product price: $10.99
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1401-L5-25
Zoro #
G515699321
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.12 in
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Standards
SAE J1128
Conductor Design
Stranded
Conductor Insulation Color
Light Green
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Trade Designation
GXL
Special Features
Resistant to Heat
Conductor Material
Copper
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.