AutomotiveWire, 14AWG, LightGreen, 500ft
Mfr # WXP-6GXL-1401-L5-500
Zoro # G815699250
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Conductor Size
14 AWG
Operating Temperature - Minimum
-40 Degrees F
Nominal Outside Diameter
0.12 in
Number of Conductors
1
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1401-L5-500
Zoro #
G815699250
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Nominal Outside Diameter
0.12 in
Overall Length
500 ft
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Packaging
Reel
Conductor Insulation Material
XLPE
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Conductor Design
Stranded
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Conductor Material
Copper
Conductor Insulation Color
Light Green
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.