Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutomotiveWire, 16AWG, LightGreen, 500ft

  • Mfr # WXP-6GXL-1601-L5-500

  • Zoro # G815699205


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Overall Length
500 ft
Nominal Outside Diameter
0.1 in
Conductor Design
Stranded
Trade Designation
GXL
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1601-L5-500
Zoro #
G815699205
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.1 in
Conductor Size
16 AWG

Details

Item
Automotive Wire
Conductor Design
Stranded
Trade Designation
GXL
Number of Conductors
1
Conductor Insulation Material
XLPE
Packaging
Reel
Voltage
60 V
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Light Green
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.